This item is Discontinued.

Current LED Lamp, PAR38, 26W, 3000K, 25deg., E26 LED26DP38S830/25

LED Lamp, PAR38, 26W, 3000K, 25deg., E26 (Discontinued)

  • Mfr # LED26DP38S830/25
  • Zoro # G5217572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED26DP38S830/25
Zoro #
G5217572
UPC #
043168681841
Country of Origin
Unknown

Dimensions

Max Overall Bulb Length
5-19/64"
Light Bulb Dia.
4-3/4"
Max. Overall Bulb Length
5-19/64"
Bulb Dia.
4 3/4 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
3000K
Bulb Housing
Polycarbonate
Bulb Shape
PAR38
Bulb Technology
LED
Bulb Type
Reflector
Dimmable
Yes
Light Distribution
Flood
Voltage
120V AC
Watts
26 W
Light Technology
LED
Light Appearance
3000 to 3999K, Warm White
Lumens
1,500 lm
Lighting Technology
LED
Item
Compact LED Bulb
Color Rendering Index
82
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Average Bulb Life
50,000 hr.
Indoor/Outdoor Usage
Indoor/Outdoor
Color Tuning
No
Wattage Equivalency
130W INC
Bulb Beam Angle
25 Degrees
Energy Star Compliant
No
Green Certification or Other Recognition
ENERGY STAR Rated
Bulb Designation
LED26DP38S830/25
Color Temperature
3000K
Light Color
White
Color Selectable
No
Incandescent Wattage Equivalency
130 W

Description

LED Lamp, Bulb Shape PAR38, Dimmable Yes, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 26 Watts, Bulb Color Temp. 3000K, LED, Light Appearance 3000 to 3999K, Warm White, Average Bulb Life 50,000 hr., Color Rendering Index 82, Bulb Type Reflector, Bulb Beam Angle 25 Degrees , Color Tuning No, Light Distribution Narrow Flood, Voltage 120, Indoor/Outdoor, Lumens 1500, Max. Overall Bulb Length 5-19/64 In., Light Bulb Dia. 4-3/4 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.