This item is Discontinued.

Current LED Light Bulb, C7,2700K, Soft White, PK2 LED0.5C7/C/CD2

LED Light Bulb, C7,2700K, Soft White, PK2 (Discontinued)

  • Mfr # LED0.5C7/C/CD2
  • Zoro # G5200011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED0.5C7/C/CD2
Zoro #
G5200011
UPC #
043168789530
Country of Origin
China

Dimensions

Max. Overall Bulb Length
2"
Light Bulb Dia.
7/8"
Max Overall Bulb Length
2"
Overall Length
2 in
Bulb Dia.
7/8 in
Length
2"

Details

Bulb Base Type
Candelabra Screw (E12)
Bulb Color Temp.
2700K
Bulb Housing
Polycarbonate
Bulb Shape
C7
Bulb Technology
LED
Bulb Type
Decorative
Dimmable
No
Type
Mini and Candle
Voltage
120V AC
Watts
0.5 W
Light Technology
LED
Light Appearance
2700-2999K, Soft White
Lumens
3 lm
Color Rendering Index
80
Bulb Finish
Clear
Indoor/Outdoor Usage
Indoor Only
Item
Compact LED Bulb
Bulb Power Source
Direct Wired
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
Meets 2012 Lighting Legislation Energy Standards, RoHS Compliant
Bulb Designation
LED1/C7W/C-CD2
Energy Star Compliant
No
Lighting Technology
LED
Wattage Equivalency
10W INC/3W CFL
Color Tuning
No
Average Bulb Life
25,000 hr.
Bulb Beam Angle
120 Degrees
Bulb Primary Application
Specialty
Shatter-Resistant
No
Overall Bulb Shape
C
Color Temperature
2700K
Trade Number
LED1/C7W/C-CD2
Overall Bulb Base Type
Candelabra Screw
Rated Life
25,000 hr
Light Color
White
Dimming Method
No Dimming
Dimming Type
No Dimming
Lighting Certification
Unrated
Incandescent Wattage Equivalency
10 W
Color Selectable
No

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.