Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LED2CAC/C
Zoro #
G3549305
UPC #
043168764568
Country of Origin
Unknown
Dimensions
Max Overall Bulb Length
4-13/64"
Max. Overall Bulb Length
4-13/64"
Overall Length
4.1 in
Bulb Dia.
1.37 in
Details
Bulb Color Temp.
2700K
Bulb Housing
Polycarbonate
Bulb Shape
CA11
Dimmable
No
Voltage
120
Watts
2.0
Lumens
60
Bulb Designation
LED2CAC/C
Item
LED Lamp
Energy Star Compliant
No
Color Tuning
No
Average Bulb Life
12,000 hr.
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Finish
Clear
Indoor/Outdoor Usage
Indoor Only
Wattage Equivalency
3800W HAL
Color Temperature
3000 K
Trade Number
LED2CAC/C
Special Features
White Body
Description
LED Lamp, Bulb Shape CA11, Dimmable No, Polycarbonate Bulb Housing, 2 Watts, Light Color Warm, Color Tuning No, Voltage 120, Indoor Only, Lumens 60, Max. Overall Length 4-13/64 In., Bulb Designation LED2CAC/C, Energy Star Compliant No, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.