This item is Discontinued.

Current LED Retrofit Kit, Color Temp. 2700K LED10RS6/827E26

LED Retrofit Kit, Color Temp. 2700K (Discontinued)

  • Mfr # LED10RS6/827E26
  • Zoro # G7992275
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LED10RS6/827E26
Zoro #
G7992275
UPC #
-
Country of Origin
China

Dimensions

Nominal Size
6 in
Length
7"
Width
7"
Height
4"

Details

LED Replacement For
50W INC/12W CFL
Voltage
120
Watts
11
Color Temperature
2700K
Lumens
700
Kit Contents
LED Downlight
Temp. Range
-10 Degrees to 35 Degrees C
CRI
80
Socket Type
E26
Lumens Per Watt
70.0
Item
LED Can Light Retrofit Kit
Color Temp.
2700K
Standards
cULus
Lumens per Watt
70.0

Description

LED Can Light Retrofit Kit, Nominal Size 6 in, Color Temperature 2700 K, LED Replacement For 50W INC/12W CFL, Voltage 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.