This item is Discontinued.

Current LED Roadway Light, 54W, 4200 lm ERL1004B340AGRAY

LED Roadway Light, 54W, 4200 lm (Discontinued)

  • Mfr # ERL1004B340AGRAY
  • Zoro # G8170547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ERL1004B340AGRAY
Zoro #
G8170547
UPC #
094715669577
Country of Origin
United States

Dimensions

Width
15 1/4 in
Height
5 1/4 in
Fixture Width
15 1/4 in
Fixture Length
32 1/4 in
Fixture Height
5 1/4 in
Manufacturers Warranty Length
5 yr
Overall Length
32 1/4 in
Overall Width
15 1/4 in
Overall Height
5 1/4 in

Details

Item
Street & Parking Lot Lights
Voltage
120 to 277V AC
Watts
31
Lumens
4,000 lm
Color Temperature
4000K
LED Replacement For
150W HPS/MH
Lighting Certification
Unrated
Fixture Housing Material
Die-Cast Aluminum
Fixture Rated Life
50,000 hr
Lumens Per Watt
129.0
Max. Fixture Wattage
31.0
Fixture Lens Material
Acrylic
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Material
Aluminum
Color Rendering Index
70
CRI
70
Item - Area and Roadway Fixtures
Area and Roadway Fixtures
Fixture Voltage
120 to 277
Lighting Technology
LED
Color Temp.
4000K
Warranty
5 Years
Mounting
Pole Mounted
Description/Special Features
4200 Lumens, 78 Lumens Per Watt
Mounting Locations Supported
Adjustable Slipfitter for 1-5/8" or 2-3/8" O.D. Pipe
Housing Finish
Gray
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Light Distribution Shape
Type II Wide
Solar Powered
No
Standards
IP 65 rated,ANSI C136.25-2009, RoHS compliant, UL/cUL listed, Wet Locations
Fixture Housing Color
Gray
Lamp Watts
54 W
Lens Type
Acrylic
Bulb Technology
LED
Mounting - Area and Roadway Fixture
Adjustable Slipfitter for 1-5/8" or 2-3/8" O.D. Pipe
Light Distribution - Roadway and Area Fixtures
Type II Wide
Lumens per Watt
129 lm/W
Rated Life
50,000 hr
Max. Operating Temp.
50 Degrees C
Min. Operating Temp.
-40 Degrees C
Housing Color
Gray
Light Distribution Type - IESNA
Type II
Color Selectable
Not Selectable
Metal Halide Wattage Equivalency
150 W
Light Output
4,000 lm
High Pressure Sodium Wattage Equivalency
150 W
Operating Temperature - Maximum
50 Degrees C
Lumen Selectable
Not Selectable
Operating Temperature - Minimum
-40 Degrees C

Description

Street & Parking Lot Lights, Lumens 4,000 lm, Light Distribution Shape Type II Wide, LED Replacement For 150W HPS/MH, Color Temperature 4000K, Color Rendering Index 70, Voltage 120 to 277V AC, Height 5 1/4 in, Width 15 1/4 in, Lamp Watts 54 W, Rated Life 50,000 hr, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 129 lm/W, Max. Operating Temp. 50 Degrees C, Min. Operating Temp. -40 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.