This item is Discontinued.

Current LED Spotlight, PAR16,3000K, Warm LED4/PAR16S/830/30

LED Spotlight, PAR16,3000K, Warm (Discontinued)

  • Mfr # LED4/PAR16S/830/30
  • Zoro # G2199714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED4/PAR16S/830/30
Zoro #
G2199714
UPC #
043168758482
Country of Origin
China

Dimensions

Max Overall Bulb Length
2-13/16"
Max. Overall Bulb Length
2-13/16"
Bulb Dia.
2 in
Overall Length
2.9 in

Details

Watts
4
Lumens
100
Voltage
120
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Designation
LED4/PAR16S/830/30
Energy Star Compliant
No
Bulb Color Temp.
3000K
Average Bulb Life
15,000 hr.
Item
LED Spotlight
Bulb Beam Angle
25 Degrees
Bulb Shape
PAR16
Indoor/Outdoor Usage
Indoor Only
Special Features
Silver Body
Trade Number
LED4/PAR16S/830/30
Color Temperature
3000 K
Wattage Equivalency
3800W HAL

Description

LED Spotlight, Lamp Type Reflector, Lamp Shape PAR16, Non-Dimmable, Base Type Medium Screw (E26), 4 Watts, 120 Voltage, Incandescent Equivalent (Watts) 20Initial Lumens 100, Color Warm, Color Temp. 3000K, CRI 80, Average Life 15,000 hr., Indoor, Lamp Dia. 2 In., Max. Overall Length 2.8 In., Beam Angle 25 Degrees , Lamp Designation LED4/PAR16S/830/30, No, Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.