Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Current LED Spotlight, PAR20,3000K, Warm LED7DP20S830/20

LED Spotlight, PAR20,3000K, Warm (Discontinued)

  • Mfr # LED7DP20S830/20
  • Zoro # G3552823
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LED7DP20S830/20
Zoro #
G3552823
UPC #
043168619219
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
3-1/2"
Max Overall Bulb Length
3-1/2"
Bulb Dia.
2.5 in
Overall Length
3.5 in

Details

Indoor/Outdoor Usage
Indoor Only
Item
LED Spotlight
Energy Star Compliant
No
Average Bulb Life
25,000 hr.
Voltage
120
Bulb Beam Angle
20 Degrees
Bulb Designation
LED7DP20S830/20
Lumens
330
Watts
7
Bulb Color Temp.
3000K
Bulb Shape
PAR20
Standards
Meets 2012 Lighting Legislation Energy Standards
Special Features
Silver Body
Trade Number
LED7DP20S830/20
Color Temperature
3000 K
Wattage Equivalency
3800W HAL

Description

LED Spotlight, Lamp Type Reflector, Lamp Shape PAR20, Dimmable, Base Type Medium Screw (E26), 7 Watts, 120 VoltageStandard Halogen Equivalent (Watts) 30, Initial Lumens 330, Color Warm, Color Temp. 3000K, CRI 80, Average Life 25,000 hr., Indoor, Lamp Dia. 2.5 In., Max. Overall Length 3.5 In., Beam Angle 20 Degrees , Lamp Designation LED7DP20S830/20, Yes, Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.