Shop GE LIGHTING

LinearLEDBulb, MedBi-Pin(G13), T8, 14W, 1PK

  • Mfr # LED14BDT8/G4/840

  • Zoro # G2147907


product price:  $8.89
/ea
Sold in multiples of 20 for $177.80

Key Features

Voltage
120 to 277V AC
Watts
14 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED14BDT8/G4/840
Zoro #
G2147907
UPC #
043168394987
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Overall Length
48 in
Bulb Dia.
1 in
Nominal Length
4 ft
Length
48 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
14 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
No
Lumens
1,800 lm
Rated Life
50,000 hr
Light Technology
LED
Three-Way
No
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Rough Service
No
High Output
No
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Energy Star Compliant
No
Wattage Equivalency
32 W LFL
Light Distribution
270 Degrees
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Power Source
Direct Wired
Bulb Designation
LED14BDT8/G4/840
Bulb Beam Angle
360 Degrees
Color Rendering Index
80
Bulb Finish
Frosted
Bulb Primary Application
General Purpose
Standards
cULus Classified, DLC
Light Appearance
(3500 to 4000K) Neutral
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Bulb UL Type
Type B
Light Color
White
Lamp Wiring
Double-End
Lighting Certification
DesignLights Consortium (DLC)
Maximum Operating Temperature
113 Degrees F
Color Selectable
No
Lumen Selectable
No
Incandescent Wattage Equivalency
28 W, 32 W
UL 1993 Environmental Rating
Damp Location

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 28 W, 32 W, Lumens 1,800 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 14 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus Classified, DLC, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 48 in, Bulb Finish Frosted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.