Shop GE LIGHTING

LinearLEDBulb, MedBi-Pin(G13), T8, 10W, 1PK

  • Mfr # LED10ET8/G/4/850
  • Zoro # G5275687

product price: 
$
10.75
/ea
Sold in multiples of 20 for $215.00

Key Features

Voltage
120 to 277V AC
Watts
10 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LED10ET8/G/4/850
Zoro #
G5275687
UPC #
043168342827
Country of Origin
China
Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
10 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
Yes
Lumens
1,650 lm
Rated Life
70,000 hr
Light Technology
LED
Energy Star Compliant
No
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Bulb Primary Application
General Purpose
Three-Way
No
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
Type
Tube
Bulb Beam Angle
270 Degrees
Color Rendering Index
80
Light Distribution
270 Degrees
Bulb Power Source
Requires Separate Ballast
Rough Service
No
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Designation
LED10ET8/G/4/850
Wattage Equivalency
32 W LFL
Standards
cULus Classified, DLC
High Output
No
Indoor/Outdoor Usage
Indoor Only
Light Appearance
(5000K & Above) Daylight
Bulb Minimum Starting Temperature
-4 Degrees F
Shatter-Resistant
No
Bulb UL Type
Type A
Bulb Start Type
Instant
Light Color
White
Dimming Type
No Dimming
Lighting Certification
DesignLights Consortium (DLC)
Dimming Method
No Dimming
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
25 W, 28 W
Lumen Selectable
No
Color Selectable
No
UL 1993 Environmental Rating
Damp Location

Dimensions

Bulb Manufacturers Warranty Length
7 yr
Overall Length
48 in
Nominal Length
4 ft
Bulb Dia.
1 in
Length
48 in
Wire Rope Length
48 in

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 25 W, 28 W, Lumens 1,650 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 10 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards cULus Classified, DLC, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 48 in, Bulb Finish Frosted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.