LinearLEDBulb, MinBi-Pin(G5), T5, 25.5W, 1PK

  • Mfr # LED26ET5/G/4/835

  • Zoro # G2571079


product price:  $18.49
/ea
Sold in multiples of 20 for $369.80

Key Features

Voltage
Ballast Dependent
Watts
25.5 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LED26ET5/G/4/835
Zoro #
G2571079
UPC #
043168192217
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Overall Length
46 in
Nominal Length
4 ft
Bulb Dia.
5/8 in
Length
46 in

Details

Item
Linear LED Bulb
Voltage
Ballast Dependent
Watts
25.5 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
No
Lumens
3,750 lm
Rated Life
50,000 hr
Light Technology
LED
Type
Tube
Energy Star Compliant
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
High Output
No
Bulb Power Source
Requires Separate Ballast
Wattage Equivalency
54 W LFL
Indoor/Outdoor Usage
Indoor/Outdoor
Color Rendering Index
80
Bulb Finish
Frosted
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
cULus Classified, DLC
Bulb Designation
LED26ET5/G/4/835
For Enclosed Fixtures
Yes
Light Distribution
General
Bulb Beam Angle
280 Degrees
Rough Service
No
Bulb Primary Application
General Purpose
Three-Way
No
Light Appearance
(3500 to 4000K) Neutral
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type A
Shatter-Resistant
No
Light Color
White
Bulb Start Type
Instant
Lighting Certification
DesignLights Consortium (DLC)
Incandescent Wattage Equivalency
54 W
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F
Color Selectable
No
UL 1993 Environmental Rating
Damp Location

Description

Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 54 W, Lumens 3,750 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 25.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage Ballast Dependent, Standards cULus Classified, DLC, UL 1993 Environmental Rating Damp Location, Rough Service No, Overall Length 46 in, Bulb Finish Frosted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.