Shop All Vehicle Bulbs & Lenses
Current
Mini Incand. Bulb, 120PSB, 3.0W, T2,120V
Mfr # TEL/120PSB
Zoro # G1135635
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T2
- Bulb Base Type Telephone Slide No. 5
- Wattage Equivalency 3W INC
- Watts 3W
Product Information
- Brand Current
- MFR # TEL/120PSB
- Zoro # G1135635
- UPC # 043168120807
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Dimensions
Max. Overall Bulb Length | 1-7/64" |
Max Overall Bulb Length | 1-7/64" |
Light Bulb Dia. | 1/4" |
Bulb Dia. | 1/4 in |
Overall Length | 1 1/8 in |
Details
Description
Incandescent Bulb, Bulb Base Type Telephone Slide No. 5, Bulb Shape T2, Light Technology Incandescent, Trade Number 120PSB, Voltage 120V AC, Watts 3W, Rated Life 7,500 hr, Dimmable No, Overall Length 1 1/8 in, Standards Meets 2012 Lighting Legislation Energy Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG 1 DOT 3 Brake Fluid, 1 gal, Glycol Base (MAG1121)
- CSF 02-87 Jeep Wrangler Radiator, 2576 (2576)
- RAM MOUNTS Ram Single Swing Arm Horizontal Mount System (RAM109H)
- LISLE Stud Remover, 5/16" - 24" (71200)
- CURRENT Mini Incand. Bulb, 25T7DC, 25W, T7,120V (25T7DC)
- CURRENT Miniature Lamp, 303, 8.0W, G6, 28V (303)
- ILC Replacement for Osram Sylvania 5021 replacement light bulb lamp (5021 OSRAM SYLVANIA)
- GROTE Utility Trailer Light, RH, Red (52302)
- SATCO 150W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3122)
- RACE SPORT 35W Vision Extreme Mid-Slim Dc Hid Conversion Spare Ballast (Each) (BALLAST-MID-DC)
- INFRATECH (TLS-1750-C) HEAT LAMP w/o BULBS 18" (IF14-2505)
- Current Vehicle Bulbs & Lenses