This item is Discontinued.

Current Mini Incand. Bulb, P21/5W, 6.0/25W, S8, PK2 P21/5W/BP2

Mini Incand. Bulb, P21/5W, 6.0/25W, S8, PK2 (Discontinued)

  • Mfr # P21/5W/BP2
  • Zoro # G2042896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P21/5W/BP2
Zoro #
G2042896
UPC #
043168233033
Country of Origin
Hungary

Dimensions

Light Bulb Dia.
1"
Max. Overall Bulb Length
2"
Max Overall Bulb Length
2"
Bulb Dia.
1 in

Details

Bulb Shape
S8
Bulb Base Type
Double Contact Index (BAY15d)
Watts
6.0/25
Item
Miniature Incandescent Bulb
Voltage
14
Average Bulb Life
250/1000 hr.
Standards
Meets 2012 Lighting Legislation Energy
Bulb Primary Application
Automotive
Lighting Technology
Incandescent
Lumens
440/35
Bulb Type
Miniature
Light Color
White
Trade Number
P21/5W
Color Tuning
No

Description

Miniature Incandescent Bulb, S8 Bulb Shape, Double Contact Index (BAY15d) Bulb Base Type, 440/35, Watts 6.0/25, 14, Trade Number P21/5W, Bulb Primary Application Automotive, Bulb Type Miniature, Light Color White, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.