This item is Discontinued.

Current Mini Lamp, 3057NA, 7.0/27W, S8, 13/14V, PK2 3057NA/BP2

Mini Lamp, 3057NA, 7.0/27W, S8, 13/14V, PK2 (Discontinued)

  • Mfr # 3057NA/BP2
  • Zoro # G0362171
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3057NA/BP2
Zoro #
G0362171
UPC #
043168962087
Country of Origin
China

Dimensions

Max. Overall Bulb Length
2-3/32"
Max Overall Bulb Length
2-3/32"
Light Bulb Dia.
1"
Bulb Dia.
1 in

Details

Bulb Base Type
Plastic Wedge Double Filament (W2.5x16q)
Light Appearance
No Rated Color Temp, Red
Watts
6.72 W, 26.88 W
Light Color
Amber
Bulb Primary Application
Automotive
Voltage
14V AC
Bulb Shape
S8
Standards
Meets 2012 Lighting Legislation Energy
Lighting Technology
Incandescent
Trade Number
3057NA
Bulb Type
Miniature
Item
Incandescent Bulb
Bulb Amps
2100mA
Lumens
302/19
Average Bulb Life
1200/5000 hr.
Lamp Type
incandescent
Dimmable
No
Color Tuning
No

Description

Incandescent Bulb, Bulb Base Type Plastic Wedge Double Filament (W2.5x16q), Bulb Shape S8, Lumens 302/19, Trade Number 3057NA, Voltage 14V AC, Watts 6.72 W, 26.88 W, Dimmable No, Light Color Amber, Standards Meets 2012 Lighting Legislation Energy, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.