This item is Discontinued.

Current Miniature Lamp, 1003, 12W, B6, 13V, PK2 1003LL/BP2

Miniature Lamp, 1003, 12W, B6, 13V, PK2 (Discontinued)

  • Mfr # 1003LL/BP2
  • Zoro # G2429971
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1003LL/BP2
Zoro #
G2429971
UPC #
043168478007
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1-3/4"
Light Bulb Dia.
3/4"
Max Overall Bulb Length
1-3/4"
Bulb Dia.
0.75 in

Details

Bulb Shape
B6
Bulb Base Type
Single Contact Bayonet (BA15s)
Watts
12.0
Voltage
13
Lighting Technology
Incandescent
Item
Miniature Incandescent Bulb
Standards
Meets 2012 Lighting Legislation Energy
Average Bulb Life
400 hr.
Bulb Type
Miniature
Bulb Amps
940mA
Lumens
189
Trade Number
1003
Bulb Primary Application
General Purpose

Description

Miniature Incandescent Bulb, B6 Bulb Shape, Single Contact Bayonet (BA15s) Bulb Base Type, 189, Watts 12.0, 13, Trade Number 1003, Bulb Primary Application General Purpose, Bulb Type Miniature, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.