This item is Discontinued.

Current Miniature Lamp, 385, 1.0W, T1 3/4, 28V 385

Miniature Lamp, 385, 1.0W, T1 3/4, 28V (Discontinued)

  • Mfr # 385
  • Zoro # G3071451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
385
Zoro #
G3071451
UPC #
043168286602
Country of Origin
Thailand

Dimensions

Max Overall Bulb Length
5/8"
Max. Overall Bulb Length
5/8"
Light Bulb Dia.
1/4"
Overall Length
5/8 in
Bulb Dia.
1/4 in

Details

Light Technology
Incandescent
Bulb Shape
T1-3/4
Bulb Base Type
Single Contact Miniature Flanged (P13.5s)
Wattage Equivalency
1W INC
Watts
1W
Standards
Meets 2012 Lighting Legislation Energy Standards
Trade Number
385
Bulb Primary Application
Indicator
Voltage
28V AC
Average Bulb Life
10,000 hr.
Lighting Technology
Incandescent
Lumens
2
Bulb Type
Miniature
Item
Incandescent Bulb
Lamp Type
incandescent
Overall Bulb Shape
T
Overall Bulb Base Type
Single Contact Miniature Flanged
Rated Life
10,000 hr
Dimmable
No
Color Tuning
No

Description

Incandescent Bulb, Bulb Base Type Single Contact Miniature Flanged (P13.5s), Bulb Shape T1-3/4, Lumens 2, Light Technology Incandescent, Trade Number 385, Voltage 28V AC, Watts 1W, Rated Life 10,000 hr, Dimmable No, Overall Length 5/8 in, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.