This item is Discontinued.

Current Quartz Metal Halide Lamp, BT56,1000W MVR1000/U/40

Quartz Metal Halide Lamp, BT56,1000W (Discontinued)

  • Mfr # MVR1000/U/40
  • Zoro # G1194234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MVR1000/U/40
Zoro #
G1194234
UPC #
043168418287
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
15-3/8"
Max Overall Bulb Length
15-3/8"
Bulb Dia.
7 in
Overall Length
15 3/8 in

Details

Watts
1000
Bulb Color Temp.
4000K
Bulb Designation
MVR1000/U/40
Average Bulb Life
15,000/11,000 hr.
Item
Quartz Metal Halide Lamp
Shatter-Resistant
No
Bulb Finish
Clear
ANSI Code
M47
Bulb Shape
BT56
Standards
Meets 2012 Lighting Legislation Energy
Color Temperature
4000 K
Voltage
255

Description

Quartz Metal Halide Lamp, Bulb Dia. 7 in, Bulb Shape BT56, Color Temperature 4000 K, Overall Length 15 3/8 in, Shatter-Resistant No, Voltage 255, Watts 1000, Bulb Finish Clear, ANSI Code M47, Standards Meets 2012 Lighting Legislation Energy

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.