This item is Discontinued.

Current Recessed Troffer, 4500 lm, 3500K, LED, Warranty: 5 yr LPL24B04XMM835VQLTWHTE

Recessed Troffer, 4500 lm, 3500K, LED, Warranty: 5 yr (Discontinued)

  • Mfr # LPL24B04XMM835VQLTWHTE
  • Zoro # G9150721
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LPL24B04XMM835VQLTWHTE
Zoro #
G9150721
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Height
2 19/64 in
Width
23 51/64 in
Length
47 51/64 in
Overall Width
23 3/4 in
Nominal Size
2 ft x 4 ft
Overall Height
1 3/8 in
Overall Length
47 3/4 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) 5.0
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
3,500 lm, 4,550 lm, 5,250 lm
Color Temperature
3500K
Color Rendering Index
80
Max. Fixture Wattage
44.5 W
LED Replacement For
3 Lamp T8
Temp. Range
-20 Degrees to 30 Degrees C
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lens Type
Diffuser
Rated Life
50,000 hr
Lumens Per Watt
118.0
Fixture Voltage
100 to 277
Fixture Rated Life
50,000 hr
Warranty
5 yr
Emergency Battery Backup
No
Series
LPL24
Standards
ANSI C82.77, cULus Listed
Lumens per Watt
118 lm/W, 122 lm/W, 129 lm/W
For Bulb Type
Integrated LED
Lens Shape
Flat
Sensor Type
No Sensor
Min. Ambient Temp.
32 Degrees F
Bulb Included
Yes
Light Technology
LED
Dimming Method
0 to 10V
Ballast Start Type
No Ballast
Fixture Ballast Type
No Ballast Required

Description

2 ft x 4 ft, Lens Shape Flat, 3500K, 3,500 lm, 4,550 lm, 5,250 lm, 118 lm/W, 122 lm/W, 129 lm/W, LED, LED Replacement For 3 Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 44.5 W, Color Rendering Index 80, 120 to 277V AC, Lighting Certification DesignLights Consortium (DLC) 5.0, Dimmable Yes, Emergency Battery Backup No, Series LPL24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.