Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
U4M-EA025
Zoro #
G2511144
UPC #
094703094633
Country of Origin
United States
Dimensions
Width
31 1/2 in
Height
13 1/2 in
Overall Length
31 1/2 in
Overall Width
31 1/2 in
Overall Height
13 1/2 in
Width (In.)
31.5
Height (In.)
13.5
Details
Item
HID Fixture Reflectors
Reflector Type
Enclosed
Refractor/Reflector Material
Aluminum Reflector with Alzak Finish
Lens Material
Acrylic
Match Code
G4
Finish
Alzak Finish
Accessory Type
HID Fixture Reflectors
Description
HID Fixture Reflectors, 31 1/2 in Overall Length, 31 1/2 in Overall Width, 13 1/2 in Overall Height, Enclosed Reflector Type, Alzak Finish Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.