
Speaker Light Bulb with Remote, BR30 Bulb, 10 W, LED Bulb, 2700 K Color Temp, 700 Lumens
Mfr # 93129778
Zoro # G416179625
product price: $105.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93129778
Zoro #
G416179625
UPC #
43168541312
Country of Origin
United States
Description
GE LED+10DBR30M/SWRGBSPK-1T. This is a 10 watt, plastic BR30 with a medium base. It is equivalent to a 65 watt incandescent. The bulb provides 700 lumens and has a color temperature: 2700 Kelvins. With a CRI: 80, and an MOL: 5.39. The bulb is dimmable with most dimmer switches, with a rated life of 25000 hours. The bulb is restricted in the following states: CA. Item Notes: Soft white + 8 color settings, remote included, Bluetooth, Party Mode setting lights up with your music.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.