Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WIR-10-DR-G-D-G
Zoro #
G7486796
UPC #
043168633475
Country of Origin
Thailand
Details
Sensing Technology
Passive Infrared
Max. Capacity @ 277VAC
2700W (Incandescent)
Description/Special Features
Passive Infrared
Coverage Angle - Motion Sensor
180 Degrees
Item
Occupancy Sensor
Standards
Title 24 Compliant, UL 224A Listed, NEMA WD-7
Max. Capacity @ 120VAC
800W (Incandescent), 1200W (Fluorescent)
Color
Gray
Time Delay Adjustment Method
Selectable
Maximum Coverage Area
1,000 sq ft
Maximum Operating Temperature
104 Degrees F
Operating Voltage
24V AC
Time Delay
5 min, 15 min, 30 min
Installation Location
Wall Mount
Minimum Operating Temperature
32 Degrees F
Sensor Operation
Photocell
Description
Wall Box Dual Relay Occupancy Sensor with Photocell, Sensing Technology Passive Infrared, Photocell, Color Gray, Standards Title 24 Compliant, UL 224A Listed, NEMA WD-7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.