Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Trailer Ball 114 x 258 Shank 10000 lbs Chrome

  • Mfr # 40190

  • Zoro # G506901280


product price: $20.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40190
Zoro #
G506901280
UPC #
612314401901
Country of Origin
China

Description

The CURT 2inch trailer ball is constructed with precision finished for longevity and tested for maximum confidence in your towing setup This tow ball is rated for 10000 pounds gross trailer weight It has a 2inch diameter ball to couple to a 2inch trailer coupler The stem of this hitch ball is 114 inches in diameter and 258 inches long It provides an excellent complement to most class 3 and class 4 hitches The shank is constructed with fine threads for enhanced torqueing and holding strength This 2inch trailer hitch ball is made from highstrength steel and covered in a chrome finish for corrosion resistance It is also thoroughly tested according to VESC specifications for safety

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.