5th Wheel Hitch

  • Mfr # 16115
  • Zoro # G223654612
product price: 
$
498.99
/ea
Free Shipping & Returns

Key Features

Locking Jaw Type
Single Hook Jaw
For Use With
Kingpin Extension Boxes
Finish
Powder Coated
Tongue Capacity
4,000 lb
Includes
5th Wheel Head, Hardware, Legs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
16115
Zoro #
G223654612
UPC #
612314161157
Country of Origin
China

Dimensions

Adjustable Height Range
13 in to 17 in
Fits Chest Size
Anti-Rattle Skid Plate, Automatically Locks, Four Height Adjustment Positions, Operates Using a Single Handle, Secure Coupling

Details

Item
Fifth Wheel Hitch
Locking Jaw Type
Single Hook Jaw
For Use With
Kingpin Extension Boxes
Finish
Powder Coated
Tongue Capacity
4,000 lb
Includes
5th Wheel Head, Hardware, Legs
Pivot Angle
10 Degrees
Hitch Style
Removable
Weight
95.05 lb
Features
Anti-Rattle Skid Plate, Automatically Locks, Four Height Adjustment Positions, Operates Using a Single Handle, Secure Coupling
Gross Trailer Weight Capacity
16,000 lb
Material
Carbon Steel
Shell Material
Carbon Steel
Compatible Product Type
Kingpin Extension Boxes

Description

Fifth Wheel Hitch, Hitch Style Removable, Gross Trailer Weight Capacity 16,000 lb, Tongue Capacity 4,000 lb, Adjustable Height Range 13 in to 17 in, Pivot Angle 10 Degrees , Locking Jaw Type Single Hook Jaw, Material Carbon Steel, Finish Powder Coated, Includes 5th Wheel Head, Hardware, Legs, Weight 95.05 lb, Features Anti-Rattle Skid Plate, Automatically Locks, Four Height Adjustment Positions, Operates Using a Single Handle, Secure Coupling, For Use With Kingpin Extension Boxes

Ratings & reviews