Zoro Homepage

ATV Tow Ball-Lawn Tractor Hitch Ball, 2"

  • Mfr # 40098

  • Zoro # G8654620


product price: $17.29
/ea

Key Features

Type
ATV Tow Bll-Lwn Tractor Hitch Ball
Size (In.)
2" Ball
Color
Chrome
Material
Carbon Steel
Includes
(1) Trailer Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40098
Zoro #
G8654620
UPC #
612314400980
Country of Origin
China

Dimensions

Size (In.)
2" Ball

Details

Item
ATV Tow Ball-Lawn Tractor Hitch Ball,2"
Type
ATV Tow Bll-Lwn Tractor Hitch Ball
Color
Chrome
Material
Carbon Steel
Includes
(1) Trailer Ball
For Use With
ATVs, UTVs or Lawn Tractors With 5/8" Ball Hole, 2" Couplers and Accepts Up to 2,000 lbs. GTW

Description

ATV Tow Ball-Lawn Tractor Hitch Ball,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.