Shop CURT
See all product information
Create Account
Ball and Pintle Hitch
- Mfr # 48006
- Zoro # G223654360
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Number of Mounting Holes
1
Type Class
IV and V
For Use With
Heavy-Duty Truck, SUV
Gross Trailer Weight Capacity
12,000 lb
Mount Type
Receiver Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48006
- Zoro #
- G223654360
- UPC #
- 612314480067
- Country of Origin
- China
- Item
- Pintle Hook and Ball
- Number of Mounting Holes
- 1
- Type Class
- IV and V
- For Use With
- Heavy-Duty Truck, SUV
- Gross Trailer Weight Capacity
- 12,000 lb
- Mount Type
- Receiver Mount
- Gross Vehicle Weight Capacity
- 16,000 lb
- Tongue Weight
- 12,000 lb
- Vehicle Model
- Universal
- Material
- Steel
- Includes
- Ball and Pintle Hitch
- Vehicle Make
- Universal
- Vehicle Class
- IV, V
- Finish
- Powder Coated
- Resistance Properties
- Rust-Resistant, Scratch-Resistant
- Vehicle Model Year
- Universal
- Vertical Distance Between Mounting Holes
- 0 in
- Features
- Spring-Loaded Locking Arm, Superior Strength
- Product Type
- Receiver Mount Ball and Pintle Hitch
Description
Pintle Hook and Ball, Mount Type Receiver Mount, Gross Trailer Weight Capacity 12,000 lb, Gross Vehicle Weight Capacity 16,000 lb, Tongue Weight 12,000 lb, Ball Diameter 2 5/16 in, Material Steel, Finish Powder Coated, Compatible Trailer Receiver Size 2 in, Number of Mounting Holes 1, Horizontal Distance Between Mounting Holes Not Applicable, Vertical Distance Between Mounting Holes 0 in, Mounting Hole Diameter 1/2 in, Includes Ball and Pintle Hitch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.