Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Mount, 14,000 capac., Steel

  • Mfr # 45904

  • Zoro # G412190433


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Powder Coated
Features
Adjustable Channel Mount Allows for Precise Trailer Leveling, Non-Skid Stepping Surface for Easier Truck Bed Access, Tow Hook Perfect for Vehicle Recovery and Straight-Line Pull Applications
Includes
Pins and Clips
Weight
36.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45904
Zoro #
G412190433
UPC #
612314055340
Country of Origin
India

Dimensions

Compatible Ball Shank Diameter
2 in
Compatible Hitch Size
2 in
Ball Diameter
2 in, 2 5/16 in
Compatible Ball Diameter
2 in, 2 5/16 in

Details

Material
Steel
Finish
Powder Coated
Features
Adjustable Channel Mount Allows for Precise Trailer Leveling, Non-Skid Stepping Surface for Easier Truck Bed Access, Tow Hook Perfect for Vehicle Recovery and Straight-Line Pull Applications
Includes
Pins and Clips
Item
Ball Mount
Weight
36.5 lb
Gross Towing Weight Capacity
10,000 lb
For Use With
Trailer and Towing Vehicles
Rise
5 1/4 in
Pin Hole to Hitch Ball Distance
12 in
Drop
6 in
Ball Mount Style
Ball Mounts with Hitch Ball
Mount w/ Hitch Ball Style
Adjustable
Vehicle Class
Universal
Gross Vehicle Weight Capacity
14,000 lb

Description

Ball Mount, Ball Mount Style Ball Mounts with Hitch Ball, Vehicle Class Universal, Ball Diameter 2 in, 2 5/16 in, Compatible Ball Diameter 2 in, 2 5/16 in, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 10,000 lb, Gross Vehicle Weight Capacity 14,000 lb, Pin Hole to Hitch Ball Distance 12 in, Material Steel, Finish Powder Coated, Includes Pins and Clips, Weight 36.5 lb, Mount w/ Hitch Ball Style Adjustable, Drop 6 in, Rise 5 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.