36in Fifth Wheel Disc Lube Plate w/ Steel Retention Clip - 5mm Thick, HDPE, 4PK
- Mfr # 5WD-36x4
- Zoro # G916521467
product price:Â
$
164.99
/pk of 4, $41.25/ea
Free Shipping & Returns
Key Features
Material
High Density Polyethylene
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5WD-36x4
- Zoro #
- G916521467
- UPC #
- 840223635890
- Country of Origin
- China
Details
- Material
- High Density Polyethylene
- Color
- Black
Description
Thickness: 5 mm Outer Diameter: 36 in Inner Diameter: 5/16 in Finish: Smooth Surface Material: High-Density Polyethylene HDPE Retention Clip Material: Zinc Coated Steel Friction Protection Grease Elimination Slip-On Design Three Size Options Steel Retention Clip Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.