Shop CURT
See all product information
Create Account
Ball Mount, 15,000 capac., Carbon Steel
- Mfr # 45936
- Zoro # G908196468
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Ball Diameter
2 in, 2 5/16 in
Gross Vehicle Weight Capacity
15,000 lb
Gross Towing Weight Capacity
10,000 lb
Includes
Ball Attachment, Clip, Pins, WD
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45936
- Zoro #
- G908196468
- UPC #
- 612314055142
- Country of Origin
- China
- Gross Vehicle Weight Capacity
- 15,000 lb
- Gross Towing Weight Capacity
- 10,000 lb
- Includes
- Ball Attachment, Clip, Pins, WD
- Finish
- Powder Coated
- Resistance Properties
- Corrosion-Resistant, Vibration-Resistant
- For Use With
- Trailer and Towing Vehicles
- Ball Mount Style
- Ball Mounts with Hitch Ball
- Weight
- 40.2 lb
- Material
- Carbon Steel
- Drop
- 10 in
- Tongue Capacity
- 1,500 lb
- Vehicle Class
- Universal
- Pin Hole to Hitch Ball Distance
- 12 1/4 in
- Rise
- 9 in
- Mount w/ Hitch Ball Style
- Adjustable
- Item
- Ball Mount
- Features
- Adjustable Dual Ball Allows for Quick and Precise Trailer Leveling, Built-In Anti-Rattle Helps Promote Quiet Towing, Deep-Drop Shank Ideal for Large or Lifted Trucks and SUVs
- Shell Material
- Carbon Steel
- Compatible Product Type
- Trailer and Towing Vehicles
- Traction Material
- Carbon Steel
Dimensions
- Ball Diameter
- 2 in, 2 5/16 in
- Compatible Hitch Size
- 2 in
- Compatible Ball Shank Diameter
- 2 in
- Compatible Ball Diameter
- 2 in, 2 5/16 in
- Fits Chest Size
- Adjustable Dual Ball Allows for Quick and Precise Trailer Leveling, Built-In Anti-Rattle Helps Promote Quiet Towing, Deep-Drop Shank Ideal for Large or Lifted Trucks and SUVs
Description
Ball Mount, Ball Mount Style Ball Mounts with Hitch Ball, Vehicle Class Universal, Ball Diameter 2 in, 2 5/16 in, Compatible Ball Diameter 2 in, 2 5/16 in, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 10,000 lb, Gross Vehicle Weight Capacity 15,000 lb, Pin Hole to Hitch Ball Distance 12 1/4 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Vibration-Resistant, Includes Ball Attachment, Clip, Pins, WD
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.