Ball Mount, 20,000 capac., Cast Steel
- Mfr # 45955
- Zoro # G3885880
product price:Â
$
767.95
/ea
Free Shipping & Returns
Key Features
Height
6
Overall Width
15 1/4 in
Weight
73 lb
Width
24.5
Overall Length
19 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45955
- Zoro #
- G3885880
- UPC #
- 612314049288
- Country of Origin
- China
Dimensions
- Height
- 6
- Overall Width
- 15 1/4 in
- Width
- 24.5
- Overall Length
- 19 1/4 in
- Overall Height
- 6
- Length
- 19 1/4 in
- Compatible Ball Shank Diameter
- 2 1/2 in
- Ball Diameter
- 2 in, 2 5/16 in
- Compatible Ball Diameter
- 2 in, 2 5/16 in
- Compatible Hitch Size
- 2 1/2 in
- Wire Rope Length
- 19 1/4 in
- Fits Chest Size
Description
Ball Mount, Ball Mount Style Ball Mounts with Hitch Ball, Vehicle Class Universal, Ball Diameter 2 in, 2 5/16 in, Compatible Ball Diameter 2 in, 2 5/16 in, Compatible Ball Shank Diameter 2 1/2 in, Compatible Hitch Size 2 1/2 in, Gross Towing Weight Capacity 10,000 lb, Gross Vehicle Weight Capacity 20,000 lb, Pin Hole to Hitch Ball Distance 16 in, Material Cast Steel, Finish Dark Gray Teridium, Resistance Properties Corrosion-Resistant, Rust-Resistant, Vibration-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.