Ball Mount

  • Mfr # 45016
  • Zoro # G023654584
product price: 
$
32.85
/ea

Key Features

Mount w/ Hitch Ball Style
Non-Adjustable
Gross Vehicle Weight Capacity
3,500 lb
Pin Hole to Hitch Ball Distance
9 3/8 in
Finish
Powder Coated
Weight
5.65 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45016
Zoro #
G023654584
UPC #
612314102242
Country of Origin
United States

Dimensions

Compatible Ball Diameter
1 in
Compatible Hitch Size
1 1/4 in
Overall Width
1 1/4 in
Overall Length
9 3/8 in
Compatible Ball Shank Diameter
1 1/4 in
Wire Rope Length
9 3/8 in
Length
9 3/8 in
Fits Chest Size
Mechanically Descaled, CNC-Formed

Details

Item
Ball Mount
Mount w/ Hitch Ball Style
Non-Adjustable
Gross Vehicle Weight Capacity
3,500 lb
Pin Hole to Hitch Ball Distance
9 3/8 in
Finish
Powder Coated
Weight
5.65 lb
Ball Mount Style
Ball Mount
Drop
3 1/4 in
Tongue Capacity
350 lb
For Use With
ATVs, Boat Trailers, Haul Dirt Bikes, Motorcycles, Popup Campers, Recreational Vehicle Trailers, Utility Trailers
Material
Carbon Steel
Gross Towing Weight Capacity
3,500 lb
Resistance Properties
Chipping-Resistant, Rust-Resistant, Scratch-Resistant, Scuffing-Resistant, UV-Resistant
Rise
2 3/4 in
Vehicle Class
II
Features
Mechanically Descaled, CNC-Formed
Includes
Ball Mount Shank
Shell Material
Carbon Steel
Compatible Product Type
ATVs, Boat Trailers, Haul Dirt Bikes, Motorcycles, Popup Campers, Recreational Vehicle Trailers, Utility Trailers

Description

Ball Mount, Ball Mount Style Ball Mount, Vehicle Class II, Ball Diameter Not Applicable, Compatible Ball Diameter 1 in, Compatible Ball Shank Diameter 1 1/4 in, Compatible Hitch Size 1 1/4 in, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Pin Hole to Hitch Ball Distance 9 3/8 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Chipping-Resistant, Rust-Resistant, Scratch-Resistant, Scuffing-Resistant, UV-Resistant, Includes Ball Mount Shank

Ratings & reviews