Ball Mount

  • Mfr # 45840
  • Zoro # G923654974
product price: 
$
27.89
/ea

Key Features

Compatible Ball Diameter
1 in
Material
Carbon Steel
Finish
Powder Coated
Tongue Capacity
750 lb
For Use With
Boat Trailers, Campers, Recreational Vehicle Trailers, Single-Horse Livestock Trailers, Utility Trailers
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45840
Zoro #
G923654974
UPC #
612314458400
Country of Origin
China

Dimensions

Compatible Ball Diameter
1 in
Compatible Hitch Size
2 in
Overall Length
10 1/16 in
Overall Width
2 in
Compatible Ball Shank Diameter
2 in
Wire Rope Length
10 1/16 in
Length
10 1/16 in
Fits Chest Size
Mechanically Descaled, CNC-Formed, Robotically Welded, Can be Used with an Anti-Rattle Kit

Details

Item
Ball Mount
Material
Carbon Steel
Finish
Powder Coated
Tongue Capacity
750 lb
For Use With
Boat Trailers, Campers, Recreational Vehicle Trailers, Single-Horse Livestock Trailers, Utility Trailers
Resistance Properties
Corrosion-Resistant, Scratch-Resistant, UV-Resistant
Gross Vehicle Weight Capacity
7,500 lb
Features
Mechanically Descaled, CNC-Formed, Robotically Welded, Can be Used with an Anti-Rattle Kit
Includes
Ball Mount Shank
Rise
3/4 in
Gross Towing Weight Capacity
7,500 lb
Ball Mount Style
Ball Mount
Mount w/ Hitch Ball Style
Non-Adjustable
Weight
6.75 lb
Drop
2 in
Pin Hole to Hitch Ball Distance
10 1/4 in
Vehicle Class
III
Shell Material
Carbon Steel
Compatible Product Type
Boat Trailers, Campers, Recreational Vehicle Trailers, Single-Horse Livestock Trailers, Utility Trailers

Description

Ball Mount, Ball Mount Style Ball Mount, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter 1 in, Compatible Ball Shank Diameter 2 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 7,500 lb, Pin Hole to Hitch Ball Distance 10 1/4 in, Material Carbon Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Scratch-Resistant, UV-Resistant, Includes Ball Mount Shank, Weight 6.75 lb

Ratings & reviews