Ball Mount, 9 in L, Forged Steel
- Mfr # 1803454
- Zoro # G9803377
product price:Â
$
75.29
/ea
Key Features
Overall Length
9 in
Overall Width
3 in
Compatible Ball Diameter
3 in
Drop
4 in
Gross Vehicle Weight Capacity
2,100 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1803454
- Zoro #
- G9803377
- UPC #
- 724920176231
- Country of Origin
- India
- Item
- Ball Mount
- Drop
- 4 in
- Gross Vehicle Weight Capacity
- 2,100 lb
- Weight
- 22.5 lb
- Mount w/ Hitch Ball Style
- Non-Adjustable
- Ball Mount Style
- Ball Mount
- Gross Towing Weight Capacity
- 21,000 lb
- Rise
- 2 1/2 in
- Resistance Properties
- Corrosion-Resistant
- Finish
- Powder Coated
- For Use With
- Car Trailers, Landscape Trailers, Towing
- Vehicle Class
- Class 3
- Shell Material
- Forged Steel
- Material
- Forged Steel
- Features
- Fits 3 in Receiver Tube Openings, Hitch Pin Sold Separately, Solid, Forged Steel Construction with a Corrosion Resistant Black Powder-Coated Finish
- Compatible Product Type
- Car Trailers, Landscape Trailers, Towing
- Traction Material
- Forged Steel
Dimensions
- Overall Length
- 9 in
- Overall Width
- 3 in
- Compatible Ball Diameter
- 3 in
- Compatible Ball Shank Diameter
- 1 1/4 in
- Compatible Hitch Size
- 3 in
- Ball Diameter
- 3 in
- Fits Chest Size
- Fits 3 in Receiver Tube Openings, Hitch Pin Sold Separately, Solid, Forged Steel Construction with a Corrosion Resistant Black Powder-Coated Finish
- Length
- 9 in
Description
Ball Mount, Ball Mount Style Ball Mount, Vehicle Class Class 3, Ball Diameter 3 in, Compatible Ball Diameter 3 in, Compatible Ball Shank Diameter 1 1/4 in, Compatible Hitch Size 3 in, Gross Towing Weight Capacity 21,000 lb, Gross Vehicle Weight Capacity 2,100 lb, Material Forged Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Not Applicable, Weight 22.5 lb, Mount w/ Hitch Ball Style Non-Adjustable, Drop 4 in, Rise 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.