Ball Mount, 8-1/2 in L, 4 in Drop, 3 in Rise, Class 3 Hitch, 1 in Dia Hitch Ball, Aluminum
- Mfr # 45361
- Zoro # G216038023
product price:Â
$
85.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45361
- Zoro #
- G216038023
- UPC #
- 612314453610
- Country of Origin
- China
Description
This aluminum trailer hitch ball-mount is the perfect complement to your class 3 receiver, offering a solid towing connection without the cumbersome weight of steel. Being constructed from solid, forged aluminum, this ball-mount is not only lighter weight, with an 8K rating but it is also naturally-resistant to the elements. Aluminum easily withstands exposure to dirt, rain, UV rays and more, making this aluminum ball hitch a hardworking asset in your towing system. It is great for tough jobs and towing a variety of trailers anything your class 3 hitch can handle. This hitch ball-mount features a 2 x 2 in shank to fit any industry standard 2 in receiver. It is tested and-rated to 8000 lb gross trailer weight and 800 lb tongue weight. It also features a 1 in hole to accept a trailer ball. It has a built-in 4 in drop or can be flipped for a 3 in rise to promote level towing between your vehicle and trailer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.