
Ball Mount, 8-1/2 in L, 6 in Drop, 5 in Rise, Class 3 Hitch, 1 in Dia Hitch Ball, Aluminum
Mfr # 45362
Zoro # G216037996
product price:Â $105.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45362
Zoro #
G216037996
UPC #
612314453627
Country of Origin
China
Description
This aluminum trailer hitch ball-mount is the perfect complement to your class 3 receiver, offering a solid towing connection without the cumbersome weight of steel. Being constructed from solid, forged aluminum, this ball-mount is not only lighter weight, with an 8K rating but it is also naturally-resistant to the elements. Aluminum easily withstands exposure to dirt, rain, UV rays and more, making this aluminum ball hitch a hardworking asset in your towing system. It is great for tough jobs and towing a variety of trailers anything your class 3 hitch can handle. This hitch ball-mount features a 2 x 2 in shank to fit any industry standard 2 in receiver. It is tested and-rated to 8000 lb gross trailer weight and 800 lb tongue weight. It also features a 1 in hole to accept a trailer ball. It has a built-in 6 in drop or can be flipped for a 5 in rise to promote level towing between your vehicle and trailer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.