Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bearing Protector Dust Covers, 2.44", PK2

  • Mfr # 23244

  • Zoro # G8654508


product price: $5.69
/pk 2, $2.85/ea
Sold in multiples of 2 for $11.38

Key Features

Size (In.)
2.44"
Includes
(2) Dust Covers
Color
Grey
Type
Bearing Protector Dust Covers
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23244
Zoro #
G8654508
UPC #
612314232444
Country of Origin
Taiwan, Province of China

Dimensions

Size (In.)
2.44"

Details

Item
Bearing Protector Dust Covers,2.44",Package Quantity 2
Includes
(2) Dust Covers
Color
Grey
Type
Bearing Protector Dust Covers
Material
Plastic

Description

Bearing Protector Dust Covers,2.44 In.,Package Quantity 2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.