Zoro Homepage

Brake Control Harness, 51432

  • Mfr # 51432

  • Zoro # G8654797


product price: $11.45
/ea

Key Features

For Use With
Lincoln Navigator, Ford Econoline van, Ford Expedition, Ford F250, F350, F450 and F550 Super Duty
Application
To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
Type
Brake Control Harness
Length
24"
Includes
24" of 12 Gauge Wire For Flexible installation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51432
Zoro #
G8654797
UPC #
612314021437
Country of Origin
United States

Dimensions

Length
24"

Details

For Use With
Lincoln Navigator, Ford Econoline van, Ford Expedition, Ford F250, F350, F450 and F550 Super Duty
Application
To Stop a Moving Trailer, Especially When that Trailer is Hauling Livestock, Construction Materials, Industrial Equipment or Other Heavy-Duty Cargo
Type
Brake Control Harness
Includes
24" of 12 Gauge Wire For Flexible installation
Item
Brake Control Harness,51432

Description

Brake Control Harness,51432

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.