RTJ Cluster Hook Heavy Duty Wrecker Hauler Tow Towing Truck Chain Pair R T J, 2PK
- Mfr # RTJHx2
- Zoro # G016285009
product price:Â
$
38.79
/pk of 2, $19.40/ea
Key Features
Color
Gold Chromate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTJHx2
- Zoro #
- G016285009
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Gold Chromate
Description
Pack Size: 2 PackEasy To Use Cluster Hook RTJ has 3 hooks attached together. Each towing cluster hook has it's own application.Extra enlarged Link provides convenient connection point.These versatile towing hook cluster can be used with a wide variety of vehicles:R Hook: Compatible with Ford VehiclesT Hook: Compatible with GM/ChryslerJ Hook: Compatible with ForeignWorking Load Limit: 4,800 LbsCapacity: 18,800-Lbs
- (2 Pack) Easy To Use Cluster Hook (RTJ) has 3 hooks attached together. Each towing cluster hook has it's own application.
- R Hook: Compatible with Ford Vehicles
- T Hook: Compatible with GM/Chrysler
- J Hook: Compatible with Foreign
- Working Load Limit: 4,800 Lbs, Capacity: 18,800-Lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.