Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Commercial Duty Forged Ball Mount, 45458

  • Mfr # 45458

  • Zoro # G8656702


product price: $82.59
/ea
Free Shipping & Returns

Key Features

Type
Duty Forged Ball Mount
For Use With
Trailer Hitches With a 2" x 2" Receiver Tube Opening
Length
8-1/2"
Color
Black
Size (In.)
2-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45458
Zoro #
G8656702
UPC #
612314454587
Country of Origin
China

Dimensions

Length
8-1/2"
Size (In.)
2-1/2"

Details

Item
Commercial Duty Forged Ball Mount,45458
Type
Duty Forged Ball Mount
For Use With
Trailer Hitches With a 2" x 2" Receiver Tube Opening
Color
Black
Material
Steel

Description

Commercial Duty Forged Ball Mount,45458

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.