Trailer Ball, 2-5/16 in Dia Ball, 1-1/4 in Dia Shank, 10,000 lb Gross Towing, 450 ft-lb Tongue Load
- Mfr # 40068
- Zoro # G316037964
product price:Â
$
35.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40068
- Zoro #
- G316037964
- UPC #
- 612314168002
- Country of Origin
- China
Description
The Curt 2-5/16 in trailer ball does not mess around. Simply put, it is a solid piece of towing equipment that makes all others look like they're just spinning their wheels. Curt 2-5/16 in trailer balls are made with expert engineering to be packed with strength and durable enough to withstand the harsh wear of heavy-duty towing. Anything your class 5 trailer hitch and class 5 ball mount can handle, Curt has a 2-5/16 in trailer ball to match. These tow balls are ideal for towing all types of heavy receiver-style trailers, including dump trailers, toy haulers, farm trailers, chopper boxes, dual-axle utility trailers, deluxe RVs, small yachts and more Note: never exceed the lowest weight capacity of any towing component; i.e. The vehicle, hitch, trailer, etc. This 2-5/16 in trailer ball features a ball capacity of 10,000 lb it features a 1-1/4 in shank Dia, a 2-5/8 in shank length, 0 in of rise and a nickel-chrome finish to protect against the elements. To give you the power you need to tow with confidence, Curt 2-5/16 in trailer hitch balls are thoroughly tested for safety and meet U.S. VESC specifications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.