Shop CURT
See all product information
Create Account
Coupler Latch
- Mfr # 25094
- Zoro # G423654504
product price:Â
$
13.35
/ea
Key Features
Latch Style
Posi-Lock
Bolt Material
Steel
Handle Length
4 1/2 in
Handle Material
Steel
Spring Loaded
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25094
- Zoro #
- G423654504
- UPC #
- 612314515097
- Country of Origin
- China
- Item
- Spring Latch
- Latch Style
- Posi-Lock
- Bolt Material
- Steel
- Handle Material
- Steel
- Spring Loaded
- Yes
- Mounting Style
- Locknut
- Mounting Plate Material
- Steel
- Mounting Plate Finish
- Zinc Plated
- Lockable
- Yes
- Handle Finish
- Zinc
Dimensions
- Handle Length
- 4 1/2 in
- Overall Length
- 4 1/2 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Spring Latch, Latch Style Posi-Lock, Bolt Material Steel, Handle Material Steel, Bolt Width Not Applicable, Bolt Finish Zinc Plated, Handle Finish Zinc, Bolt Length Not Applicable, Handle Length 4 1/2 in, Lockable Yes, Mounting Style Locknut, Overall Length 4 1/2 in, Spring Loaded Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.