Zoro Homepage

Dbl Lck EZr Gsnck Instlltn Bracket, 60645

  • Mfr # 60645

  • Zoro # G8662451


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Brackets Only (Gooseneck Hitch Sold Separately); Grade-8 Mounting Hardware
Application
Heavy-Duty Towing Industry
Type
Under-Bed Installation Bracket
Material
High-Strength, Laser-Cut Steel
For Use With
Ford F250 or F350 Super Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60645
Zoro #
G8662451
UPC #
612314606450
Country of Origin
United States

Details

Item
Double Lock EZr Gooseneck Installation Bracket,60645
Includes
Mounting Brackets Only (Gooseneck Hitch Sold Separately); Grade-8 Mounting Hardware
Application
Heavy-Duty Towing Industry
Type
Under-Bed Installation Bracket
Material
High-Strength, Laser-Cut Steel
For Use With
Ford F250 or F350 Super Duty
Color
Black

Description

Double Lock EZr Gooseneck Installation Bracket,60645

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.