Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drct-Weld Sq. Jck, 8K lb., 15" Trvl, 28570

  • Mfr # 28570

  • Zoro # G8662320


product price: $106.19
/ea
Free Shipping & Returns

Key Features

Size (In.)
15"
Application
Designed to Weld Directly onto the Frame of Your Trailer For Superior Holding Strength
Color
Black
Type
Direct-Weld Square Jack
Features
Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28570
Zoro #
G8662320
UPC #
612314006731
Country of Origin
China

Dimensions

Size (In.)
15"
Minimum Lift Height
24 1/4 in
Maximum Lift Height
39 1/2 in
Extended Length
39 1/2 in
Retracted Length
24 1/4 in

Details

Item
Trailer Jack
Application
Designed to Weld Directly onto the Frame of Your Trailer For Superior Holding Strength
Color
Black
Type
Direct-Weld Square Jack
Features
Limited Lifetime Warranty (1 yr Finish, 1 yr Parts)
Finish
Powder Coated
Handle Type
Topwind
Static Load Capacity
8,000 lb
Load Capacity
8,000 lb
Construction
Carbide
Gear Travel
15 in
Number of Wheels
0
Maximum Lifting Capacity
7,000 lb
Base
Foot Plate
Jack Type
Direct-Weld Square Jack

Description

Trailer Jack, Number of Wheels 0, Static Load Capacity 8,000 lb, Maximum Lift Height 39 1/2 in, Minimum Lift Height 24 1/4 in, Handle Type Topwind, Mounting Type Weld-On, Gear Travel 15 in, Load Capacity 8,000 lb, Maximum Lifting Capacity 7,000 lb, Extended Length 39 1/2 in, Retracted Length 24 1/4 in, Jack Type Direct-Weld Square Jack, Base Foot Plate, Construction Carbide, Features Limited Lifetime Warranty (1 yr Finish, 1 yr Parts), Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.