Dual Ball Mount, 20.5 lb, 7 3/4 in L

  • Mfr # 45364
  • Zoro # G812482206
product price: 
$
319.95
/ea
Free Shipping & Returns

Key Features

Includes
(2) Clips, Adjustable Shank, Dual Ball, Dual Ball Pin, Hitch Pin
Material
Aluminum; Steel
Length
7 3/4 in
Width
11.8"
Color
Chrome
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45364
Zoro #
G812482206
UPC #
612314056743
Country of Origin
China

Dimensions

Length
7 3/4 in
Width
11.8"
Overall Length
7 3/4 in
Overall Width
4 in
Compatible Hitch Size
2 in
Compatible Ball Shank Diameter
2 5/16 in
Ball Diameter
2 in, 2 5/16 in
Compatible Ball Diameter
2 in, 2 5/16 in
Wire Rope Length
7 3/4 in
Fits Chest Size
Adjustable Drop, Adjustable Dual Ball, Corrosion-Resistant, Lightweight, Universal Design

Details

Includes
(2) Clips, Adjustable Shank, Dual Ball, Dual Ball Pin, Hitch Pin
Material
Aluminum; Steel
Color
Chrome
Features
Adjustable Drop, Adjustable Dual Ball, Corrosion-Resistant, Lightweight, Universal Design
For Use With
Trailer and Towing Vehicles
Gross Trailer Weight
12500 lb
Rise
0 in
Finish
Polished Aluminum
Ball Mount Style
Ball Mount
Gross Vehicle Weight Capacity
8,000 lb, 12,500 lb
Resistance Properties
Corrosion-Resistant
Weight
20.5 lb
Drop
3 1/2 in
Item
Dual Ball Mount
Mount w/ Hitch Ball Style
Adjustable
Gross Towing Weight Capacity
12,500 lb
Standards
SAE J-684
Tongue Capacity
800/1250 lb
Pin Hole to Hitch Ball Distance
7 3/4 in, 9 in
Shell Material
Aluminum; Steel
Compatible Product Type
Trailer and Towing Vehicles

Description

Dual Ball Mount, Ball Mount Style Ball Mount, Vehicle Class Not Applicable, Ball Diameter 2 in, 2 5/16 in, Compatible Ball Diameter 2 in, 2 5/16 in, Compatible Ball Shank Diameter 2 5/16 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 12,500 lb, Gross Vehicle Weight Capacity 8,000 lb, 12,500 lb, Pin Hole to Hitch Ball Distance 7 3/4 in, 9 in, Material Aluminum; Steel, Finish Polished Aluminum, Resistance Properties Corrosion-Resistant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews