Fifth Wheel Trailer Hitch
- Mfr # 16180
- Zoro # G724970556
product price:Â
$
1,063.95
/ea
Free Shipping & Returns
Key Features
Vehicle Make/Model/Year
Universal
Material
Cast Steel
Includes
5th Wheel Head, Hardware, Legs
Gross Trailer Weight Capacity
25,000 lb
Gross Vehicle Weight Capacity
25,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16180
- Zoro #
- G724970556
- UPC #
- 612314161805
- Country of Origin
- China
Dimensions
- Adjustable Height Range
- 13 in to 17 in
Details
- Item
- Fifth Wheel Trailer Hitch
- Vehicle Make/Model/Year
- Universal
- Material
- Cast Steel
- Includes
- 5th Wheel Head, Hardware, Legs
- Gross Trailer Weight Capacity
- 25,000 lb
- Gross Vehicle Weight Capacity
- 25,000 lb
- Tongue Capacity
- 6,250 lb
- Vehicle Make
- Universal
- Finish
- Black Powder Coated
- Resistance Properties
- Rust-Resistant, Wear-Resistant
- Locking Jaw Type
- Double Jaw
- Vehicle Model
- Universal
- For Use With
- Truck Bed
- Hitch Style
- Removable
- Vehicle Model Year
- Universal
- Compatible Product Type
- Truck Bed
Description
Fifth Wheel Trailer Hitch, Hitch Style Removable, Gross Trailer Weight Capacity 25,000 lb, Gross Vehicle Weight Capacity 25,000 lb, Tongue Capacity 6,250 lb, Adjustable Height Range 13 in to 17 in, Pivot Angle Not Applicable, Locking Jaw Type Double Jaw, Material Cast Steel, Finish Black Powder Coated, Vehicle Make/Model/Year Universal, Includes 5th Wheel Head, Hardware, Legs, Resistance Properties Rust-Resistant, Wear-Resistant, For Use With Truck Bed, Locking Jaw Handle Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.