Trailer Jack Weld-on Pipe Mount Swivel Trailer Jack 8000 lbs 15" Travel
- Mfr # HS8000SWE
- Zoro # G523372742
product price:Â
$
64.15
/ea
Key Features
Height Adjustment Range
28 in (713 mm)
Material
Welded Tube + Cold Rolled Steel Plate + 45# Steel + Powder Metallurgy Materials
Stroke Length
15 in (380 mm)
Min. Height
24.5 in (623 mm)
Max. Height
52.6 in (1,336 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HS8000SWE
- Zoro #
- G523372742
- UPC #
- 197988881483
- Country of Origin
- China
- Item
- Manual Trailer Jack Without Wheels
- Material
- Welded Tube + Cold Rolled Steel Plate + 45# Steel + Powder Metallurgy Materials
- Load Capacity
- 8,000 lbs (3,629 kg)
Dimensions
- Height Adjustment Range
- 28 in (713 mm)
- Stroke Length
- 15 in (380 mm)
- Min. Height
- 24.5 in (623 mm)
- Max. Height
- 52.6 in (1,336 mm)
- Length
- 7.88 in
- Width
- 5.91 in
- Height
- 24.53 in
Description
VEVOR Trailer Jack, 8000 lbs Dynamic Load Capacity, Weld-on Pipe-Mount Swivel Trailer Jack with Ergonomic Handle, 15-inch Vertical Travel, Suitable for RV, Horse, Utility, Camping and Yacht Trailers Powerful Load Capacity Quality You Can Trust Complete Installation Accessories Easy Height Adjustment Suitable for Various Vehicles Ergonomic Handle Design Stroke: 15 in / 380 mm,Height Adjustment Range: 28 in / 713 mm,Rated Load Capacity: 8000 lbs / 3629 kg,Item Model Number: HS8000SWE,Product Weight: 22.7 lbs / 10.3 kg,Maximum Height: 52.6 in / 1336 mm,Material: Welded Tube + Cold Rolled Steel Plate + 45# Steel + Powder Metallurgy Materials,Minimum Height: 24.5 in / 623 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.