Shop CURT
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Fifth Wheel Trailer Hitch
- Mfr # 16593
- Zoro # G924972206
product price:Â
$
1,849.95
/ea
Key Features
Tongue Capacity
7,500 lb
Material
Cast Steel
Gross Vehicle Weight Capacity
30,000 lb
Adjustable Height Range
14 in to 18 in
Gross Trailer Weight Capacity
30,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16593
- Zoro #
- G924972206
- UPC #
- 612314052394
- Country of Origin
- China
Dimensions
- Adjustable Height Range
- 14 in to 18 in
Details
- Item
- Fifth Wheel Trailer Hitch
- Tongue Capacity
- 7,500 lb
- Material
- Cast Steel
- Gross Vehicle Weight Capacity
- 30,000 lb
- Gross Trailer Weight Capacity
- 30,000 lb
- Hitch Style
- Removable
- Finish
- Teridium
- Vehicle Make/Model/Year
- Ram 2500 2013-2027; Ram 3500 2013-2027
- Vehicle Model
- 2500, 3500
- Vehicle Model Year
- 2013, 2014, 2015, 2016, 2017, 2018, 2019, 2020, 2021, 2022, 2023, 2024, 2025, 2026, 2027
- Locking Jaw Type
- Double Jaw
- Vehicle Make
- Ram
- Resistance Properties
- Rust-Resistant
- For Use With
- Truck Bed Puck System
- Includes
- Hitch Head, Ram Puck System Legs
- Compatible Product Type
- Truck Bed Puck System
Description
Fifth Wheel Trailer Hitch, Hitch Style Removable, Gross Trailer Weight Capacity 30,000 lb, Gross Vehicle Weight Capacity 30,000 lb, Tongue Capacity 7,500 lb, Adjustable Height Range 14 in to 18 in, Pivot Angle Not Applicable, Locking Jaw Type Double Jaw, Material Cast Steel, Finish Teridium, Vehicle Make/Model/Year Ram 2500 2013-2027; Ram 3500 2013-2027, Includes Hitch Head, Ram Puck System Legs, Resistance Properties Rust-Resistant, For Use With Truck Bed Puck System, Locking Jaw Handle Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.