Zoro Homepage

Flat 4-Way Connector Plug/Socket, 58381

  • Mfr # 58381

  • Zoro # G8652030


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Application
Vehicles and Trailers With Two-Wire Systems
Type
4-Way Flat Connector Plug and Socket
Material
Rubber Molded
Length
12" (Wire)
Connection Type
4-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58381
Zoro #
G8652030
UPC #
612314938094
Country of Origin
China

Dimensions

Length
12" (Wire)
Wire Length
12 in

Details

Item
Automotive Electrical Plug
Application
Vehicles and Trailers With Two-Wire Systems
Type
4-Way Flat Connector Plug and Socket
Material
Rubber Molded
Connection Type
4-Way
For Use With
Trailer and Tow Vehicle
Includes
Wire
Features
Connects Tail Lights, Brake Lights and Turn Signals, Looped Wire Can Also Be Used As A Wire Extension for An Existing Connector, Splices into Existing Wiring to Provide Connections for Both Vehicle and Trailer
Contact Material
Metal
Product Type
Four-Way Flat Connector
Insulation Material
Rubber
Wire Gauge
16 ga

Description

Automotive Electrical Plug, Product Type Four-Way Flat Connector, Connection Type 4-Way, Contact Material Metal, For Use With Trailer and Tow Vehicle, Insulation Material Rubber, Wire Gauge 16 ga, Wire Length 12 in, Features Connects Tail Lights, Brake Lights and Turn Signals, Looped Wire Can Also Be Used As A Wire Extension for An Existing Connector, Splices into Existing Wiring to Provide Connections for Both Vehicle and Trailer, Includes Wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.