Gooseneck Trailer Hitch
- Mfr # 16085
- Zoro # G024972076
product price:Â
$
395.99
/ea
Free Shipping & Returns
Key Features
Vehicle Model Year
Universal
Ball Diameter
2 5/16 in
Tongue Capacity
6,250 lb
Resistance Properties
Rust-Resistant, Scratch-Resistant, UV-Resistant
Vehicle Make
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16085
- Zoro #
- G024972076
- UPC #
- 612314160853
- Country of Origin
- China
Dimensions
- Ball Diameter
- 2 5/16 in
- Overall Height
- 7 3/4 in
- Overall Length
- 22 1/2 in
Details
- Item
- Gooseneck Trailer Hitch
- Vehicle Model Year
- Universal
- Tongue Capacity
- 6,250 lb
- Resistance Properties
- Rust-Resistant, Scratch-Resistant, UV-Resistant
- Vehicle Make
- Universal
- Gross Trailer Weight Capacity
- 25,000 lb
- Ball Storage
- Fixed
- Hitch Style
- Gooseneck
- Includes
- Pins and Clips, Safety Chain Hookups
- Vehicle Model
- Universal
- Finish
- Powder Coated
- Vehicle Make/Model/Year
- Universal
- Material
- Steel
Description
Gooseneck Trailer Hitch, Hitch Style Gooseneck, Ball Storage Fixed, Gross Trailer Weight Capacity 25,000 lb, Tongue Capacity 6,250 lb, Ball Diameter 2 5/16 in, Material Steel, Finish Powder Coated, Overall Length 22 1/2 in, Overall Height 7 3/4 in, Vehicle Make/Model/Year Universal, Includes Pins and Clips, Safety Chain Hookups, Resistance Properties Rust-Resistant, Scratch-Resistant, UV-Resistant, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.