Zoro Homepage

Hand-Crank 2-Speed Winch, 3,800 lbs, 15.8:1 Low Gear Ratio, 9.6'' Handle

  • Mfr # 29538

  • Zoro # G515511722


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Overall Width
10.23 in
Length
11.4 in
Includes
2-Speed Winch
Material
Carbon Steel
Color
Clear Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29538
Zoro #
G515511722
UPC #
612314056613
Country of Origin
China

Dimensions

Overall Width
10.23 in
Length
11.4 in

Details

Includes
2-Speed Winch
Material
Carbon Steel
Color
Clear Zinc

Description

Experience the pinnacle of boating performance with the meticulously engineered CURT 2-speed winch. Crafted from premium cold-forged steel, it boasts solid gears for unmatched reliability in harsh marine conditions. Its universal, slotted screw holes offer effortless mounting, seamlessly replacing most DL and Fulton winches. Whether you're hauling a sizable boat onto your trailer or effortlessly maneuvering heavy loads, this winch is your ultimate companion, handling boats of 20 feet and larger. Engineered for avid boaters, it combines durability with functionality. With a 600-hour salt-spray-tested zinc plating, this boat trailer winch withstands the harshest elements. Oil-impregnated metal bushings ensure smooth operation, while the broached pinion shaft securely engages the gear for seamless functionality. Safety is paramount with its locking lever, ensuring peace of mind during operation. Complete with a comfort grip handle, every detail is designed to enhance your boating adventures. Compatible with a variety of boats and trailers and seamlessly integrating into your boat trailer setup, this winch's universal design ensures hassle-free installation, empowering both seasoned sailors and weekend enthusiasts to launch with confidence.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.