Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Wnch, 20 ft. Strp, 1400 lb., 7-1/2"

  • Mfr # 29435

  • Zoro # G8665909


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Application
Boat Trailers or Hoisting
Includes
20' Winch Strap Mfr. No. 29451 With Zinc-Plated Snap Hook
Type
Hand Winch
Size (In.)
7-1/2" Handle
For Use With
Mfr. No. 29007, Mfr. No. 29450, Mfr. No. 29451
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29435
Zoro #
G8665909
UPC #
-
Country of Origin
China

Dimensions

Size (In.)
7-1/2" Handle
Maximum Strap Width
2 in
Overall Height
6 1/8 in
Maximum Line Length
20 ft
Overall Width
7 1/4 in
Maximum Strap Length
20 ft
Handle Length
7 1/2 in
Mfr. Warranty Length
1 yr

Details

Application
Boat Trailers or Hoisting
Includes
20' Winch Strap Mfr. No. 29451 With Zinc-Plated Snap Hook
Type
Hand Winch
Item
Hand Winch
For Use With
Mfr. No. 29007, Mfr. No. 29450, Mfr. No. 29451
Material
High-Strength, Cold-Forged Steel
Includes Brake
Brake Not Included
Clutch Type
No Clutch
Control Type
Manual Handle
Gear Ratio
4.2:1
Handle Attachment Type
Removable
Body Material
Steel
Gear Type
Worm
Number of Gear Settings
1
Body Finish
Zinc Plated
Maximum Pulling Capacity
1,400 lb
Fully Wound Load Capacity
1,400 lb
1st Layer Load Capacity
1,400 lb
Operation
Pulling
Included Components
Strap

Description

Hand Winch, 1st Layer Load Capacity 1,400 lb, Clutch Type No Clutch, Fully Wound Load Capacity 1,400 lb, Gear Ratio 4.2:1, Gear Type Worm, Maximum Line Length 20 ft, Number of Gear Settings 1, Operation Pulling, Body Material Steel, Handle Attachment Type Removable, Handle Length 7 1/2 in, Maximum Pulling Capacity 1,400 lb, Maximum Strap Length 20 ft, Included Components Strap, Includes Brake Brake Not Included, Maximum Strap Width 2 in, Mounting Location Vehicle, Overall Height 6 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.