Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hitch-Mnted Spare Tire Mnt, Fits 2" Rcvr

  • Mfr # 31006

  • Zoro # G8666259


product price: $156.86
/ea
Free Shipping & Returns

Key Features

Color
Black
For Use With
Trailer and Tow Vehicle
Type
Hitch-Mounted Spare Tire Mount
Material
High-Strength Steel
Features
24 in Height and Slotted Holes Accommodate Multiple Tire Sizes, Co-Cured in a Rust-Resistant Liquid A-Coat, Multiple Holes on the Shank Provide Added Clearance as Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31006
Zoro #
G8666259
UPC #
612314310067
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr
Height
24 1/4 in
Overall Length
15 3/4 in
Overall Width
7 3/8 in

Details

Color
Black
For Use With
Trailer and Tow Vehicle
Item
Spare Tire Mount
Type
Hitch-Mounted Spare Tire Mount
Material
High-Strength Steel
Features
24 in Height and Slotted Holes Accommodate Multiple Tire Sizes, Co-Cured in a Rust-Resistant Liquid A-Coat, Multiple Holes on the Shank Provide Added Clearance as Needed
Finish
Gloss Powder Coated
Product Type
Spare Tire Mount

Description

Spare Tire Mount, Product Type Spare Tire Mount, For Use With Trailer and Tow Vehicle, Gross Vehicle Weight Capacity Not Applicable, Overall Length 15 3/4 in, Overall Width 7 3/8 in, Height 24 1/4 in, Features 24 in Height and Slotted Holes Accommodate Multiple Tire Sizes, Co-Cured in a Rust-Resistant Liquid A-Coat, Multiple Holes on the Shank Provide Added Clearance as Needed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.